Heat gun 351403

Article no.: 078321 351403
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
161 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation HG 2120E
    Power consumption 2,200 W
    Power supply Mains operated
    Air temperature 80 °C - 630 °C
    Air flow volume stage 1 150 l/min
    Air flow volume stage 2 300 l/min
    Air flow volume stage 3 500 l/min
    Weight 850 g
    Type of product Hot air pistol

    Identification numbers & Classifications

    Article number 078321 351403
    EAN / GTIN 4007841351403
    Manufacturer number 6010013

    Description

    Version:

    Electronically controlled heat gun HG 2120 E, air volume adjustment 150 – 500 l/min in 3 stages.
    Temperature steplessly adjustable from 80 – 630°C

    Application:

    For welding and forming plastics, for shrinking, removing paints, soldering, drying, and thawing.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart