• Last chance! Only a few items available and soon no longer in our assortment.

Heat gun, Type: 008338

Article no.: 078321 008338
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HG 2620E
Power consumption 2,300 W
Power supply Mains operated
Air temperature 50 °C - 700 °C
Air flow volume 150 l/min - 500 l/min
Weight 840 g
Type of product Hot air pistol

Identification & Classification

Article number 078321 008338
EAN / GTIN 4007841008338
Manufacturer number 008338
Manufacturer Steinel GmbH, Dieselstraße 80-84, 33442 HERZEBROCK-CLARHOLZ, Germany, www.novus.de

Description

Version:

Electronically controlled heat gun with stepless regulation of the air quantity.
High-quality straight handle heat gun HG 2620 E for professional applications.
  • Connecting cable can be easily exchanged.
  • Exchangeable ceramic heater with a service life of approx. 800 h.
  • Air pressure of up to 4,000 Pa.
  • Temperature can be set from 50 – 700°C using a joystick.
  • Air volume controlled from 150 – 500 l/min.
  • Safeguard against accidental restart.
  • Cooling stage.
  • LCD display and residual-heat indicator.

Application:

For welding and forming plastics, for shrinking, removing paints, soldering, drying, and thawing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart