{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | transport suitcase | |
Manufacturer's designation | HG 2520 EKF | |
Power consumption | 2,300 W | |
Power supply | Mains operated | |
Air temperature | 50 °C - 700 °C | |
Air flow volume | 150 l/min - 500 l/min | |
Weight | 840 g | |
Type of product | Hot air pistol |
Article number |
078321 351601
Copy |
|
EAN / GTIN |
4007841351601
Copy |
|
Manufacturer number |
351601
Copy |
|
Manufacturer | Steinel GmbH, Dieselstraße 80-84, 33442 HERZEBROCK-CLARHOLZ, Germany, www.novus.de |