Straight die grinder 722325

Article no.: 077261 722325
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GSZ4-90EL
Power supply Mains operated
Power consumption 350 W
Speed range 3,500 rpm - 8,500 rpm
maximum collet ⌀ 6 mm
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
Cable length 4 m
electronic speed pre-selection yes
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077261 722325
EAN / GTIN 4014586880648
Manufacturer number 72232560000

Description

Version:

  • Exceptionally handy straight die grinder.
  • Quiet running due to multiple spindle bearings.
  • Powerful motor with high cutting power.
  • Due to speed regulation, outstandingly suitable for cutting stainless steel, and also for grinding and polishing work.
  • Suitable for grinding points and carbide milling cutters.
Universal straight die grinder for working where access is difficult. Handy, slim neck enables internal grinding.
  • Exceptionally handy straight die grinder.
  • Suitable for grinding stainless steel and for light grinding and polishing work.
  • Narrow grinding head for inaccessible places.
  • Variable speed enables the use of different tools.

Supplied with:

Collet ⌀ 6 mm, 2 chuck wrenches 13 AF and 17 AF.

Note:

Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart