Straight die grinder 722320

Article no.: 077261 722320
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GSZ8-90PEL
Power supply Mains operated
Power consumption 710 W
Speed range 2,500 rpm - 9,000 rpm
maximum collet ⌀ 6 mm
Weight 1.8 kg
maximum vibration to EN < 2.5 m/s2
Cable length 4 m
electronic speed pre-selection yes
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077261 722320
EAN / GTIN 4014586879451
Manufacturer number 72232060000

Description

Version:

  • Exceptionally handy straight die grinder.
  • Quiet running due to multiple spindle bearings.
  • Powerful motor with high cutting power.
  • Due to speed regulation, outstandingly suitable for cutting stainless steel, and also for grinding and polishing work.
  • Suitable for grinding points and carbide milling cutters.
  • Robust straight grinder, runs at reduced speed.
  • Also suitable for working on stainless steel.
  • POWERtronik with speed stabilisation and overload protection.

Supplied with:

Collet ⌀ 6 mm, 2 chuck wrenches 13 AF and 17 AF.

Note:

Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart