Straight die grinder 722322

Article no.: 077261 722322
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GSZ11-320PERL
Power supply Mains operated
Power consumption 1,010 W
Speed range 9,500 rpm - 32,500 rpm
maximum collet ⌀ 8 mm
Weight 2.1 kg
maximum vibration to EN < 2.5 m/s2
Cable length 4 m
electronic speed pre-selection yes
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077261 722322
EAN / GTIN 4014586880501
Manufacturer number 72232260000

Description

Version:

  • Exceptionally handy straight die grinder.
  • Quiet running due to multiple spindle bearings.
  • Powerful motor with high cutting power.
  • Due to speed regulation, outstandingly suitable for cutting stainless steel, and also for grinding and polishing work.
  • Suitable for grinding points and carbide milling cutters.
With FEIN ErgoGrip for non-fatiguing work thanks to ergonomically designed handle.
Universal straight die grinder for working where access is difficult. Handy, slim neck enables internal grinding.
Powerful, handy straight die grinder with short spindle neck. Also suitable for semi-stationary use.
  • Exceptionally powerful FEIN ErgoGrip straight grinder.
  • Great insertion depth, long neck bearing: 173 mm.
  • POWERtronik with speed stabilisation and overload protection.
  • With a long spindle neck.

Supplied with:

Including collet ⌀ 8 mm, 2 chuck wrenches 13 AF and 17 AF.

Note:

Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart