{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GSR 18V-90 C | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 36 Nm | |
maximum torque hard | 64 Nm | |
Speed range 1st speed | 0 rpm - 630 rpm | |
Speed range 2nd speed | 0 rpm - 2,100 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 68 mm | |
Weight | 1.1 kg | |
maximum vibration to EN | <2.5 m/s2 | |
typical application | Strong | |
Type of product | Drill/driver | |
USP1 | 18V | |
USP2 | Brushless motor, with softgrip, without battery, in L-Boxx |
Article number |
070246 GSR1890C
Copy |
|
EAN / GTIN |
4059952617213
Copy |
|
Manufacturer number |
06019K6002
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |