This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery, 2.0 Ah, Battery type, battery voltage: B18-WV

Article no.: 073851 B18-W

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT
  • Interface: wireless charging

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBA 18V 2.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Interface wireless charging
suitable for Bosch 18 V
Weight per battery 500 g
Type of product Cordless

Identification numbers & Classifications

Article number 073851 B18-W
Manufacturer number 1600A003NC

Description

Version:

Compact and powerful Li-ion batteries.
  • No memory effect.
  • No drop-off in power.
  • Low self-discharge rate.
  • Battery recharges quickly.
  • Very powerful even at temperatures below 0 °C.
Bosch CoolPack − Optimum protection for the cells against excessive warming by special heat dissipating casing on the underside.
Wireless battery charging in conjunction with the wireless charging charger permits operation with just one battery, because the charging process can be integrated into the course of work. Suitable for all Bosch devices in the 18 Volt class.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart