Cordless drill / driver 18 V, brushless motor, with soft-grip, without battery, in L-Boxx, Type: GSR18V150C

Article no.: 070246 GSR18V150C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR18V-150C
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 84 Nm
maximum torque hard 150 Nm
Speed range 1st speed 0 rpm - 550 rpm
Speed range 2nd speed 0 rpm - 2,200 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 150 mm
Weight 2.1 kg
maximum vibration to EN 2.5 m/s2
Interface Bluetooth® interface
typical application Heavy Duty
Type of product Drill/driver
USP1 18V
USP2 Brushless motor, with softgrip, without battery, in L-Boxx

Identification & Classification

Article number 070246 GSR18V150C
EAN / GTIN 4059952523217
Manufacturer number 06019J5002
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Can be retrofitted with a connectivity module.

Supplied with:

Including L-BOXX and additional handle, without battery and charger.

Note:

See from No. 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart