• The item cannot be ordered due to missing prices.

Aluminium multi-purpose ladder, 4-part, with crossbar base, Number of rungs: 14

Article no.: 966105 14

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length extended 4.2 m
Ladder length as a stepladder 2.02 m
Stepladder working height approx. 5.3 m
Height as a work platform 0.99 m
Length closed 0.35 m
Width closed 1.23 m
Depth closed 0.25 m
Cross-span width 0.93 m
Number of steps 2×3 + 2×4
Weight 15 kg
Type of product Multi-purpose ladder

Identification numbers & Classifications

Article number 966105 14
EAN / GTIN 4031405313149
Manufacturer number 31314

Description

Version:

Lean-to ladder, stepladder, and work platform all in one. When used as a work platform, a walkboard and railing are necessary (please request these from us separately). 6 automatically locking steel hinges ensure operating safety. Rung spacing 280mm. Safe working and high operating safety due to 2 nivello® crossbar bases and non-slip nivello® end caps. The crossbar bases are supplied loose and are fixed to the bottom of the stiles with two bolts each.

Standard:

DIN EN 131.

Note:

For these ladders, you will receive the cross beams specified in the standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart