• The item cannot be ordered due to missing prices.

Aluminium multi-purpose ladder, 4-part, with crossbar base 10

Article no.: 966105 10

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Ladder length extended 2.85 m
    Ladder length as a stepladder 1.49 m
    Stepladder working height approx. 4 m
    Height as a work platform 0.63 m
    Length closed 0.35 m
    Width closed 0.99 m
    Depth closed 0.25 m
    Cross-span width 0.93 m
    Number of steps 2×2 + 2×3
    Weight 12.5 kg
    Type of product Multi-purpose ladder

    Identification numbers & Classifications

    Article number 966105 10
    EAN / GTIN 4031405313101
    Manufacturer number 31310

    Description

    Version:

    Lean-to ladder, stepladder, and work platform all in one. When used as a work platform, a walkboard and railing are necessary (please request these from us separately). 6 automatically locking steel hinges ensure operating safety. Rung spacing 280mm. Safe working and high operating safety due to 2 nivello® crossbar bases and non-slip nivello® end caps. The crossbar bases are supplied loose and are fixed to the bottom of the stiles with two bolts each.

    Standard:

    DIN EN 131.

    Note:

    For these ladders, you will receive the cross beams specified in the standard.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart