{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Ladder length extended | 3.65 m | |
Ladder length as a stepladder | 1.76 m | |
Stepladder working height approx. | 4.8 m | |
Height as a work platform | 0.99 m | |
Length closed | 0.35 m | |
Width closed | 0.99 m | |
Depth closed | 0.25 m | |
Cross-span width | 0.93 m | |
Number of steps | 4×3 | |
Weight | 14 kg | |
Type of product | Multi-purpose ladder |
Article number | 966105 12 | |
EAN / GTIN | 4031405313125 | |
Manufacturer number | 31312 |