• The item cannot be ordered due to missing prices.

Attachment for UNI Tower M GREY

Article no.: 955475 GREY

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower
Height 220 mm
Width 602 mm
Depth 542 mm
Colour anthracite RAL 7016
Type of product Marking attachment

Identification numbers & Classifications

Article number 955475 GREY
EAN / GTIN 4062406585938
Manufacturer number 955475 GREY

Description

Version:

Attachment for UNI Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

Colour:

Powder-coated in the respective colour.

Note:

Supplied as separate parts, attachment is easy to mount.
Suitable pictograms (various application purposes) can be found under No. 955474.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart