{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 100 | |
Hoffmann perforated panel grid interval | 9×9 | |
Height adjustment interval | 37 | |
Series | Tower | |
Height | 2,140 mm | |
Width | 720 mm | |
Depth | 750 mm | |
Usable width | 540 mm | |
Usable depth | 510 mm | |
Safe working load | 150 kg | |
Type of product | Perforated panel tower |
Article number | 955464 M | |
EAN / GTIN | 4062406586188 | |
Manufacturer number | 955464 M |