• The item cannot be ordered due to missing prices.

Attachment for UNI Tower M YELLOW

Article no.: 955475 YELLOW

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tower
    Height 220 mm
    Width 602 mm
    Depth 542 mm
    Colour yellow RAL 1021
    Type of product Marking attachment

    Identification numbers & Classifications

    Article number 955475 YELLOW
    EAN / GTIN 4062406585877
    Manufacturer number 955475 YELLOW

    Description

    Version:

    Attachment for UNI Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

    Colour:

    Powder-coated in the respective colour.

    Note:

    Supplied as separate parts, attachment is easy to mount.
    Suitable pictograms (various application purposes) can be found under No. 955474.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart