• The item cannot be ordered due to missing prices.

Ribbed rubber mat 60X20

Article no.: 951975 60X20
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
    Width 1,500 mm
    Depth 500 mm
    Width in G 60
    Depth in G 20
    Ribbed rubber thickness 3 mm
    Material Rubber
    Surface Grooves
    Type of product Ribbed rubber mat

    Identification numbers & Classifications

    Article number 951975 60X20
    EAN / GTIN 2050002006805
    Manufacturer number 759S1550BL

    Description

    Version:

    Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
    Ribbed rubber mat, 3 mm thick.

    Standard:

    REACH regulations are satisfied.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart