• The item cannot be ordered due to missing prices.

Ribbed rubber mat, Dimension in G: 30X28

Article no.: 951975 30X28

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Ribbed rubber thickness 3 mm
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification & Classification

Article number 951975 30X28
EAN / GTIN 2050002006867
Manufacturer number 759S7570BL
Manufacturer Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Version:

Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
Ribbed rubber mat, 3 mm thick.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase
To shopping cart