{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Rib ‘n’ Roll P3™ broad rib | |
Width | 1,250 mm | |
Depth | 500 mm | |
Width in G | 50 | |
Depth in G | 20 | |
Ribbed rubber thickness | 3 mm | |
Material | Rubber | |
Surface | Grooves | |
Type of product | Ribbed rubber mat |
Article number | 951975 50X20 | |
EAN / GTIN | 2050002006591 | |
Manufacturer number | 759S1250BL |