• The item cannot be ordered due to missing prices.

LED lighting unit 1500

Article no.: 928600 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Serie Workstation
Length 1,420 mm
Depth 120 mm
Lampholder length 1,110 mm
Lighting unit depth 30 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 36 W
On/Off switch no
Illumination 2,520 lm
Colour temperature 4,000 K
suitable for type 1500
LED technology yes
Non-dazzle, flicker-free yes
Weight 4 kg
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 928600 1500
EAN / GTIN 4062406117450
Manufacturer number 928600 1500

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
LED lighting unit with silver casing of sheet metal and shade of PMMA.

Suitable for:

Support arm brackets No. 928055, 928056, 972086 and 972087.

Colour:

Body silver similar to RAL 9006.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart