• The item cannot be ordered due to missing prices.

Perforated panel for swivel arm, Type: 1

Article no.: 928175 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Workstation
Height 420 mm
Width 481 mm
Perforated panel version single-sided
Weight 2.9 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 928175 1
EAN / GTIN 4062406113414
Manufacturer number 928175 1

Description

Version:

Made of sturdy folded sheet metal, can be inclined up to 45°. Can be installed in the lower or upper third of the support column.

Suitable for:

For installation on swivel arm No. 928170.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart