{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 28×11 mm | |
Jaw capacity | 600 mm | |
Throat | 120 mm | |
Weight | 3.1 kg | |
Type of product | Clamp |
Article number | 861600 600 | |
EAN / GTIN | 4008158035826 | |
Manufacturer number | GRA60-12 |