• The item cannot be ordered due to missing prices.

Claw beam clamp, Jaw capacity: 300mm

Article no.: 861600 300

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 28×11 mm
Jaw capacity 300 mm
Throat 120 mm
Weight 2.4 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861600 300
EAN / GTIN 4008158035819
Manufacturer number GRA30-12

Description

Version:

Fixed beam of bright drawn steel (special profile), electro-galvanised. Sliding jaw of steel with trapezoidal thread spindle and jaw anvil that can tilt up to 30°. The clamp can be used for spreading tasks (exerting outwards pressure) by reversing the sliding jaw.

Application:

Maximum clamping pressure up to approx. 7500 N.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart