• The item cannot be ordered due to missing prices.

Claw beam clamp, Jaw capacity: 1000mm

Article no.: 861600 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 28×11 mm
Jaw capacity 1,000 mm
Throat 120 mm
Weight 3.8 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861600 1000
EAN / GTIN 4008158035833
Manufacturer number GRA100-12

Description

Version:

Fixed beam of bright drawn steel (special profile), electro-galvanised. Sliding jaw of steel with trapezoidal thread spindle and jaw anvil that can tilt up to 30°. The clamp can be used for spreading tasks (exerting outwards pressure) by reversing the sliding jaw.

Application:

Maximum clamping pressure up to approx. 7500 N.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart