• The item cannot be ordered due to missing prices.

C-clamp 80 mm

Article no.: 861550 80

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spindle thickness 14 mm
Jaw capacity 80 mm
Throat 65 mm
Type of product Clamp

Identification numbers & Classifications

Article number 861550 80
EAN / GTIN 4008158019192
Manufacturer number SC80

Description

Version:

C-shape, forged steel, tempered. Strong spindle with trapezoidal thread and movable special jaw anvil.

Application:

Maximum clamping pressure up to 22,000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart