• The item cannot be ordered due to missing prices.

C-clamp, Jaw capacity: 40mm

Article no.: 861550 40

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 40 mm
Throat 40 mm
Type of product Clamp

Identification numbers & Classifications

Article number 861550 40
EAN / GTIN 4008158019178
Manufacturer number SC40

Description

Version:

C-shape, forged steel, tempered. Strong spindle with trapezoidal thread and movable special jaw anvil.

Application:

Maximum clamping pressure up to 22,000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart