• The item cannot be ordered due to missing prices.

C-clamp 120 mm

Article no.: 861550 120

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spindle thickness 18 mm
Jaw capacity 120 mm
Throat 85 mm
Type of product Clamp

Identification numbers & Classifications

Article number 861550 120
EAN / GTIN 4008158019215
Manufacturer number SC120

Description

Version:

C-shape, forged steel, tempered. Strong spindle with trapezoidal thread and movable special jaw anvil.

Application:

Maximum clamping pressure up to 22,000 N.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart