{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 250 mm | |
Cross section of the slide rail | 29×9 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860000 250 | |
EAN / GTIN | 4008158008769 | |
Manufacturer number | TG25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Malleable cast iron screw clamp 250 mm |
||||
Throat | 120 mm | 120 mm | 120 mm | 100 mm |
Cross section of the slide rail | 29×9 mm | 29×9 mm | 29×9 mm | 27×7 mm |
Jaw capacity | 250 mm | 250 mm | 250 mm | 250 mm |
Type of product | Clamp | Clamp | Clamp | Clamp |