• The item cannot be ordered due to missing prices.

Malleable cast iron screw clamp 120 mm

Article no.: 860000 120

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 120 mm
Cross section of the slide rail 20×5 mm
Throat 60 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860000 120
EAN / GTIN 4008158008448
Manufacturer number TG12

Description

Version:

High quality malleable cast iron clamping arms; strong prismatic steel slide beam, knurled, electro-galvanised. Smooth running steel spindle, burnished with trapezoidal thread and movable jaw. Instant (high speed) adjustment, reliable clamping.
Movable clamping arm with anti-slip protection, preventing inadvertent release of the clamp. Movable pressure pad from size 160 can be exchanged without tools.
With plastic protective cover on the clamping jaw.
Clamping force of up to 6000 N.

Standard:

DIN 5117

Spare part:

Protective cap No. 860115.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart