{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 1,250 mm | |
Cross section of the slide rail | 35×11 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860000 1250 | |
EAN / GTIN | 4008158011165 | |
Manufacturer number | TGK125 |
This article |
Recommendations |
||
---|---|---|---|
Malleable cast iron screw clamp 1250 mm |
|||
Throat | 120 mm | 120 mm | 120 mm |
Cross section of the slide rail | 35×11 mm | 35×11 mm | 35×11 mm |
Jaw capacity | 1,250 mm | 1,250 mm | 1,250 mm |
Type of product | Clamp | Clamp | Clamp |