• The item cannot be ordered due to missing prices.

Deburrer / scraper, Type: S10

Article no.: 839901 S10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
Shank ⌀ 3.2 mm
Material of handle Plastic
Exchangeable blade yes
Type of product Deburrers

Identification numbers & Classifications

Article number 839901 S10
EAN / GTIN 4062406272289
Manufacturer number 839901 S10

Description

Version:

Plastic handles with clip, each with 1 exchangeable blade.

Supplied with:

Blade for steel and aluminium No. 838510 size S10.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart