• The item cannot be ordered due to missing prices.

Deburrer / scraper D50

Article no.: 839901 D50

Offers

Set with price advantage

Product details

Technical Data

overall length 145 mm
Shank ⌀ 3.2 mm
Material of handle Plastic
Exchangeable blade yes
Type of product Deburrers

Identification numbers & Classifications

Article number 839901 D50
EAN / GTIN 4062406272302
Manufacturer number 839901 D50

Description

Version:

Plastic handles with clip, each with 1 exchangeable blade.

Supplied with:

Blade for fine scraping work No. 839677.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart