{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 138 mm | |
Shank ⌀ | 3.2 mm | |
Material of handle | Plastic | |
Exchangeable blade | yes | |
Type of product | Deburrers |
Article number | 839901 CR8 | |
EAN / GTIN | 4062406273576 |