• The item cannot be ordered due to missing prices.

Spare ball bearing draw bolt for round sheet metal punches 20/90 mm

Article no.: 834060 20/90

Offers

Set with price advantage

Product details

Technical Data

Screw dimensions M20×1.5×90
Width across flats 30 mm
suitable for round sheet metal hole punches ⌀ 70 − 80 mm
Type of product Screw

Identification numbers & Classifications

Article number 834060 20/90
EAN / GTIN 2050000996795
Manufacturer number 834060 20/90

Description

Version:

Metric thread

Suitable for:

Round sheet metal punches No. 834000, 834100 and 834160.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread ⌀ / Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart