• The item cannot be ordered due to missing prices.

Round sheet metal punch set “Metric” ⌀ 12.5 − 63.5 mm in a sheet metal case

Article no.: 834550

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification & Classification

Article number 834550
EAN / GTIN 2050001002846
Manufacturer number 834550
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

1 each matrix punch and matrix (like round sheet metal punch No. 834000) for hole ⌀ 12.5 (M12×1.5); 16.5 (M16×1.5); 20.5 (M20×1.5); 25.5 (M25×1.5); 32.5 (M32×1.5); 40.5 (M40×1.5); 50.5 (M50×1.5); 63.5 (M63×1.5).
1 draw bolt (No. 834040 size 16/70).
4 ball thrust bearing draw bolts (No. 834060 size 10/55; 16/70; 20/90 and No. 834040 size 6/30 with ball thrust bearing).
1 step drill similar to No. 118320 (= ⌀ 7 - 21 mm).
1 sheet metal case size 335×230×55 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart