• The item cannot be ordered due to missing prices.

Spare ball bearing draw bolt for round sheet metal punches, Thread ⌀ / Length: 16/55mm

Article no.: 834060 16/55

Select article variation and quantity

Thread ⌀ / Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw dimensions M16×1.5×55
Width across flats 24 mm
suitable for round sheet metal hole punches ⌀ 32.5 − 38 mm
Type of product Screw

Identification numbers & Classifications

Article number 834060 16/55
EAN / GTIN 2050000996757
Manufacturer number 834060 16/55

Description

Version:

Metric thread

Suitable for:

Round sheet metal punches No. 834000, 834100 and 834160.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart