{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for pipe outer ⌀ | 8 mm | |
Bending radius (centre of pipe) | 24 mm | |
maximum bending angle | 180 degrees | |
Type of product | Bending machine |
Article number |
821310 8
Copy |
|
EAN / GTIN |
4062406237530
Copy |
|
Manufacturer number |
821310 8
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |