• The item cannot be ordered due to missing prices.

Copper pipe bending pliers 10 mm

Article no.: 821310 10

Select article variation and quantity

for pipe outer ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for pipe outer ⌀ 10 mm
    Bending radius (centre of pipe) 30 mm
    maximum bending angle 180 degrees
    Type of product Bending machine

    Identification numbers & Classifications

    Article number 821310 10
    EAN / GTIN 4062406237547
    Manufacturer number 821310 10

    Description

    Version:

    For bending angles up to 180° with smallest possible radius and no deformation of the pipe. Forming segment with graduations.
    Lightweight design for non-fatiguing work. Non-slip handle.

    Application:

    For bending soft copper pipes. Reverse curves can be bent in all directions, without transitions or shoulders, because the pliers can also be set in the middle of the pipe.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart