• The item cannot be ordered due to missing prices.

Copper pipe bending pliers 15 mm

Article no.: 821310 15

Select article variation and quantity

for pipe outer ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe outer ⌀ 15 mm
Bending radius (centre of pipe) 54 mm
maximum bending angle 180 degrees
Type of product Bending machine

Identification numbers & Classifications

Article number 821310 15
EAN / GTIN 4062406237578
Manufacturer number 821310 15

Description

Version:

For bending angles up to 180° with smallest possible radius and no deformation of the pipe. Forming segment with graduations.
Lightweight design for non-fatiguing work. Non-slip handle.

Application:

For bending soft copper pipes. Reverse curves can be bent in all directions, without transitions or shoulders, because the pliers can also be set in the middle of the pipe.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart