{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 5 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 5X160 | |
EAN / GTIN | 4002395359431 | |
Manufacturer number | 4932399315 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 5X160mm |
||
⌀ | 5 mm | 5 mm |
Number of cutting edges Z | 2 | 2 |
overall length | 160 mm | 160 mm |
Shank | SDS Plus | SDS Plus |
Flute length | 100 mm | 100 mm |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |