{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
overall length | 210 mm | |
Flute length | 150 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 10X210 | |
EAN / GTIN | 4002395308903 | |
Manufacturer number | 4932307074 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 10X210mm |
|||
⌀ | 10 mm | 10 mm | 10 mm |
overall length | 210 mm | 210 mm | 210 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 150 mm | 150 mm | 150 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |