{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 14 mm | |
overall length | 600 mm | |
Flute length | 550 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 14X600 | |
EAN / GTIN | 4002395336777 | |
Manufacturer number | 4932367018 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 14X600mm |
||
⌀ | 14 mm | 14 mm |
Number of cutting edges Z | 2 | 2 |
overall length | 600 mm | 600 mm |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |