• The item cannot be ordered due to missing prices.

Hand pop riveter S

Article no.: 770200 S

Product details

Technical Data

overall length 280 mm
for pop rivets aluminium, copper 3 mm - 5 mm
for blind rivets steel 3 mm - 4 mm
Weight 700 g
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770200 S
EAN / GTIN 4045197197382
Manufacturer number 770200 S

Description

Version:

Sturdy model with complex lever mechanism and swivel head (rotates through 360°). 1 pair spare jaws.

Application:

For processing pop rivets (in all materials).

Spare part:

Clamping jaws No. 770230, nozzle No. 770240.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart