• The item cannot be ordered due to missing prices.

Hand pop riveter BZ44F

Article no.: 770200 BZ44F

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 255 mm
for pop rivets aluminium, copper 3 mm - 5 mm
for blind rivets steel 3 mm - 4 mm
Weight 500 g
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770200 BZ44F
EAN / GTIN 4045197197375
Manufacturer number 770200 BZ44F

Description

Version:

Sturdy model with complex lever mechanism.

Application:

For processing pop rivets (in all materials).

Spare part:

Clamping jaws No. 770230, nozzle No. 770240.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart