• The item cannot be ordered due to missing prices.

Spare nozzle 125

Article no.: 770240 125

Product details

Technical Data

Overall length 17.9 mm
Bore ⌀ 3.3 mm
Type of product Nozzle

Identification numbers & Classifications

Article number 770240 125
EAN / GTIN 4045197230126
Manufacturer number 770240 125

Description

Suitable for:

Hand pop riveter No. 770200.

Suitable for:

Aluminium and copper pop rivets: 5 mm
Steel blind rivets: 4 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart