• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer housing without inserts, without handle, for body ⌀ / material: 40Amm

Article no.: 753310 40A

Select article variation and quantity

for body ⌀ / material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 40 mm
Series SIMPLEX
Striking face ⌀ of the inserts 40 mm
Weight 170 g
Material of body Aluminium
Type of product Soft-faced hammer housing

Identification numbers & Classifications

Article number 753310 40A
EAN / GTIN 4030618301370
Manufacturer number 3122.040

Description

Version:

Sturdy, two-piece clamp housing of aluminium or annealed cast iron. Suitable inserts are available for a variety of types of work. All types of inserts can also be fitted in combination with one another.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Suitable for:

SIMPLEX soft-faced hammer No. 752800 / 752900 / 753100 / 753200 / 753300.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.
No soft metal inserts (Ho No. 754000) may be mounted in an aluminium housing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart