{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Series | SIMPLEX soft-faced hammer | |
Head length with inserts | 90 mm | |
Striking face ⌀ of the inserts | 30 mm | |
Handle length | 260 mm | |
Overall length | 300 mm | |
Weight | 0.345 kg | |
Material of body | Cast steel | |
Material of insert | Plastic, hard | |
Material of the handle | wood | |
Colour | red | |
Type of product | Hammer |
Article number | 752900 30G | |
EAN / GTIN | 4030618300137 | |
Manufacturer number | 3006.030 |
This article |
Recommendations |
|||
---|---|---|---|---|
SIMPLEX soft-faced hammer with plastic inserts 30G mm |
||||
Colour | red | natural | black | red |
Overall length | 300 | 300 | 300 | 300 |
Weight | 0.345 | |||
Head length with inserts | 90 | 92 | 92 | 92 |
Striking face ⌀ of the inserts | 30 | 30 | 30 | 30 |
Handle length | 260 | 260 | 260 | 260 |
Type of product | Hammer | Hammer | Hammer | Hammer |