• The item cannot be ordered due to missing prices.

Combination hammer 30 mm

Article no.: 754880 30

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation SIMPLEX
Hammer head ⌀ 30 mm
Series FERROPLEX®
Head length 104 mm
Overall length 290 mm
Weight 0.6 kg
Material of body Heat treatable steel, induction hardened
Material of insert Nylon, white, hard (single-ended)
Material of the handle Steel tube
dead-blow no
Type of product Hammer

Identification numbers & Classifications

Article number 754880 30
EAN / GTIN 4030618303039
Manufacturer number 3677.030

Description

Version:

Combined engineer’s hammer and soft hammer. Head of highly tempered steel with an exchangeable set of inserts of wear-resistant nylon. Steel tube handle with oil-resistant rubber grip.

Spare part:

Nylon insert No. 754910 size 30.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination hammer  30 mm

Combination hammer 30 mm

Overall length 290 280
Weight 0.6 0.4
Hammer head ⌀ 30 30
Material of insert Nylon, white, hard (single-ended) plastic sheathed
Material of body Heat treatable steel, induction hardened Steel
Material of the handle Steel tube Steel
Type of product Hammer Hammer

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart