• The item cannot be ordered due to missing prices.

Crimping tool F63

Article no.: 729722 F63

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 220 mm
for conductor cross-section 0.5 mm2 - 6 mm2
for blade terminals F4.8 / F6.3
Type of product Crimping tool

Identification numbers & Classifications

Article number 729722 F63
EAN / GTIN 4003773051886
Manufacturer number 97 52 35

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Made of special steel. Precision profiles, very high leverage - particularly useful for crimping large cross sections.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart