{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
for conductor cross-section | 0.5 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729722 10NIS | |
EAN / GTIN | 4003773051862 | |
Manufacturer number | 97 52 33 |
This article |
Recommendations |
||
---|---|---|---|
Crimping tool 10NIS |
|||
for conductor cross-section | 0.5 mm2 - 10 mm2 | 1.5 mm2 - 10 mm2 | 0.1 mm2 - 10 mm2 |
overall length | 220 mm | 230 mm | 225 mm |
Type of product | Crimping tool | Crimping tool | Crimping tool |