{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
for conductor cross-section | 0.1 mm2 - 2.5 mm2 | |
for blade terminals | F2.8 / F4.8 | |
Type of product | Crimping tool |
Article number | 729722 F48 | |
EAN / GTIN | 4003773051879 | |
Manufacturer number | 97 52 34 |